LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Ratchet double-end box wrench set 3pc (8-19MM)

714.25730 - UNSPSC 27111747
071425730 060 1
German Engineered
Ratchet double-end box wrench set 3pc (8-19MM) Ratchet double-end box wrench set 3pc (8-19MM)
Ratchet double-end box wrench set 3pc (8-19MM)

Delivery

In stock delivery from our warehouses.

Innovative double-sided, double-ended ratcheting wrench

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 12:04 AM. Directions. Call: (289) 474-5447

8 pieces in stock at Mississauga, ON as of 12:04 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 3
Number of Teeth 72
Material Chrome-Vanadium Steel
Finish Chrome
EAN 4046778656137

Features

Drive: double-ring side POWERDRIV® bi-hex, fine-toothed, 72 teeth, one-hand operation via reversing lever for clockwise and counterclockwise use. Geometry: ring side straight
Four sizes per ratchet wrench. The most common sizes are covered by only two ratchet wrenches
1/4" bit adapter available. Simply insert in size 10 mm ratchet wrench; can then be used as a bit ratchet
Narrow ratchet head. For hard-to-reach areas

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like